Motion
W728M60

TB WOODS
W728M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing E, For Belt Type RPP
Mi Item #00754407
MFR #W728M60
Price$1,041.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W728M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing E, For Belt Type RPP
Mi Item #00754407
MFR #W728M60

Mfr description
W728M60-E SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.74/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    60 mm
  • Bore Diameter  
    7/8 in to 3-1/2 in
  • Face Width
    2.76 in
  • Flange Outside Diameter  
    7.16 in
  • For Belt Width
    60 mm
  • Length Through Bore  
    0.75 in
  • Outside Diameter
    7.1600 in
  • Pitch
    8 mm
  • Pitch Diameter
    7.218 in
  • Weight
    14.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672582094
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    72
  • Pulley Construction
    Plain
  • UPC_NO
    698672582094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)