Motion
W808M22

TB WOODS
W808M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing SDS, For Belt Type RPP
Mi Item #00754409
MFR #W808M22
Price$1,344.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W808M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing SDS, For Belt Type RPP
Mi Item #00754409
MFR #W808M22

Mfr description
W808M22-SDS SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,344.39/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    22 mm
  • Bore Diameter  
    1/2 in to 1-15/16 in
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    7.97 in
  • For Belt Width
    22 mm
  • Hub Diameter
    3.75 in
  • Length Through Bore  
    0.44 in
  • Outside Diameter
    7.9688 in
  • Pitch
    8 mm
  • Pitch Diameter
    8.02 in
  • Weight
    7.80 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Upc Number
    698672582117
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    80
  • Pulley Construction
    Webbed
  • UPC_NO
    698672582117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)