Motion
W808M35

TB WOODS
W808M35

QT Power Chain® Sprocket, 35 mm. Belt Width, 8 mm. Pitch, Bushing SF, For Belt Type RPP
MI ITEM #00754410
MFR #W808M35
Price$819.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W808M35

QT Power Chain® Sprocket, 35 mm. Belt Width, 8 mm. Pitch, Bushing SF, For Belt Type RPP
MI ITEM #00754410
MFR #W808M35

Mfr description
W808M35-SF SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.50/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    35 mm
  • Bore Diameter  
    1/2 in to 2-15/16 in
  • Face Width
    1.73 in
  • Flange Outside Diameter  
    7.97 in
  • For Belt Width
    35 mm
  • Hub Diameter
    5.25 in
  • Length Through Bore  
    0.5 in
  • Outside Diameter
    7.9688 in
  • Pitch
    8 mm
  • Pitch Diameter
    8.02 in
  • Weight
    11.30 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672582124
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    80
  • Pulley Construction
    Webbed
  • UPC_NO
    698672582124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)