Motion
W908M60

TB WOODS
W908M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing E, For Belt Type RPP
MI ITEM #00754415
MFR #W908M60
Price$1,444.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W908M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing E, For Belt Type RPP
MI ITEM #00754415
MFR #W908M60

Mfr description
W908M60-E SPKT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,444.58/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    60 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    70 in
  • Length Through Bore  
    2.62 in
  • Outside Diameter
    8.969 in
  • Pitch Diameter
    9.023 in
  • Weight
    25.00 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    90
  • Pulley Construction
    Plain
  • UPC_NO
    698672582179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)