Motion
W1128M12

TB WOODS
W1128M12

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 8 mm Pitch, 12 mm Belt Width, 112 Teeth, QD Bushed, SK
Mi Item #00754416
MFR #W1128M12
Price$805.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W1128M12

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 8 mm Pitch, 12 mm Belt Width, 112 Teeth, QD Bushed, SK
Mi Item #00754416
MFR #W1128M12

Mfr description
W1128M12-SK SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.28/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 to 2-5/8 in
  • Face Width
    21 in
  • For Belt Width
    12 mm
  • Length Through Bore  
    1.88 in
  • Outside Diameter
    11.1750 in
  • Pitch
    8 mm
  • Pitch Diameter
    11.229 in
  • Weight
    12.20 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Spoked
  • UPC_NO
    698672582186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)