Motion
W1128M60

TB WOODS
W1128M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing F, For Belt Type RPP
Mi Item #00754419
MFR #W1128M60
Price$1,674.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W1128M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing F, For Belt Type RPP
Mi Item #00754419
MFR #W1128M60

Mfr description
W1128M60-F SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,674.30/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    60 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    2.76 in
  • Flange Outside Diameter  
    11.18 in
  • For Belt Width
    60 mm
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    11.1800 in
  • Pitch
    8 mm
  • Pitch Diameter
    11.229 in
  • Weight
    53.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672582216
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Plain
  • UPC_NO
    698672582216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)