Motion
W1448M35

TB WOODS
W1448M35

QT Power Chain® Sprocket, 35 mm. Belt Width, 8 mm. Pitch, Bushing E, For Belt Type RPP
MI ITEM #00754422
MFR #W1448M35
Price$2,101.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W1448M35

QT Power Chain® Sprocket, 35 mm. Belt Width, 8 mm. Pitch, Bushing E, For Belt Type RPP
MI ITEM #00754422
MFR #W1448M35

Mfr description
W1448M35-E SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,101.73/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    35 mm
  • Bore Diameter  
    7/8 in to 3-1/2 in
  • Face Width
    1.73 in
  • Flange Outside Diameter  
    14.38 in
  • For Belt Width
    35 mm
  • Hub Diameter
    6.5 in
  • Length Through Bore  
    0.75 in
  • Outside Diameter
    14.3800 in
  • Pitch
    8 mm
  • Pitch Diameter
    14.437 in
  • Weight
    27.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672582247
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    144
  • Pulley Construction
    Spoked
  • UPC_NO
    698672582247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)