Motion
W1928M12

TB WOODS
W1928M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing SF, For Belt Type RPP
Mi Item #00754424
MFR #W1928M12
Price$1,553.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W1928M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing SF, For Belt Type RPP
Mi Item #00754424
MFR #W1928M12

Mfr description
W1928M12-SF SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,553.03/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 2-15/16 in
  • Face Width
    0.83 in
  • Flange Outside Diameter  
    19.2 in
  • For Belt Width
    12 mm
  • Hub Diameter
    5.25 in
  • Length Through Bore  
    0.5 in
  • Outside Diameter
    19.2000 in
  • Pitch
    8 mm
  • Pitch Diameter
    19.249 in
  • Weight
    32.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672582261
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    192
  • Pulley Construction
    Spoked
  • UPC_NO
    698672582261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)