Motion
W1928M22

TB WOODS
W1928M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing SF, For Belt Type RPP
MI ITEM #00754425
MFR #W1928M22
List Price$1,476.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W1928M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing SF, For Belt Type RPP
MI ITEM #00754425
MFR #W1928M22

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,476.92/each for your price

Overview

Mfr description
W1928M22-SF SPKT

Specifications

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    22 mm
  • Number Of Teeth
  • Bushing Series
    SF
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    1.22 in
  • Number Of Hubs
    2
  • Hub Diameter
    5.25 in
  • Pitch Diameter
    19.249 in
  • Length Through Bore
  • Pulley Construction
    Spoked
  • Material
    Cast Iron
  • Weight
    35.00 lbs
  • Manufacturer Upc Number
    698672582278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text