Motion
W2814M90

TB WOODS
W2814M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing MPB, For Belt Type RPP
MI ITEM #00754431
MFR #W2814M90
Price$2,546.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W2814M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing MPB, For Belt Type RPP
MI ITEM #00754431
MFR #W2814M90

Mfr description
W2814M90-MPB SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,546.62/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Face Width
    4.06 in
  • Flange Outside Diameter  
    4.8 in
  • For Belt Width
    90 mm
  • Length Through Bore  
    5.06 in
  • Outside Diameter
    4.8000 in
  • Pitch
    14 mm
  • Pitch Diameter
    4.912 in
  • Weight
    18.90 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672593533
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    698672593533

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)