Motion
W3014M65

TB WOODS
W3014M65

QT Power Chain® Sprocket, 65 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type RPP
MI ITEM #00754440
MFR #W3014M65
Your Price$874.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W3014M65

QT Power Chain® Sprocket, 65 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type RPP
MI ITEM #00754440
MFR #W3014M65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$874.51/each(List $1,005.68)

Overview

Mfr description
W3014M65-EL SPKT

Specifications

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    65 mm
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    77 in
  • Number Of Hubs
    0
  • Outside Diameter
    5.153 in
  • Pitch Diameter
    5.263 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    6.20 lbs
  • UPC_NO
    698672593625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text