Motion
W3014M120

TB WOODS
W3014M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type RPP
MI ITEM #00754442
MFR #W3014M120
Price$1,831.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W3014M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type RPP
MI ITEM #00754442
MFR #W3014M120

Mfr description
W3014M120-EL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,831.56/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    120 mm
  • Bore Diameter  
    7/8 in to 2-7/8 in
  • Face Width
    5.24 in
  • Flange Outside Diameter  
    5.15 in
  • For Belt Width
    120 mm
  • Outside Diameter
    5.1500 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.263 in
  • Weight
    10.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    EL
  • Manufacturer Upc Number
    698672593649
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672593649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)