Motion
W3214M42

TB WOODS
W3214M42

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 42 mm Belt Width, 32 Teeth, QD Bushed, SK
MI ITEM #00754444
MFR #W3214M42
Price$647.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W3214M42

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 42 mm Belt Width, 32 Teeth, QD Bushed, SK
MI ITEM #00754444
MFR #W3214M42

Mfr description
W3214M42-SK SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.74/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    42 mm
  • Bore Diameter  
    1/2 to 2-5/8 in
  • Face Width
    53 in
  • Flange Outside Diameter  
    6.09 in
  • For Belt Width
    42 mm
  • Length Through Bore  
    1.88 in
  • Outside Diameter
    5.5040 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.614 in
  • Weight
    7.00 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    698672593663

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)