Motion
W3414M20

TB WOODS
W3414M20

QT Power Chain® Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing SK, For Belt Type RPP
MI ITEM #00754448
MFR #W3414M20
List Price$485.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W3414M20

QT Power Chain® Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing SK, For Belt Type RPP
MI ITEM #00754448
MFR #W3414M20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$485.81/each for your price

Overview

Mfr description
W3414M20-SK SPKT

Specifications

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Number Of Teeth
  • Bushing Series
    SK
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.22 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.965 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    5.80 lbs
  • Manufacturer Upc Number
    698672593700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text