Motion
W3414M42

TB WOODS
W3414M42

QT Power Chain® Sprocket, 42 mm. Belt Width, 14 mm. Pitch, Bushing SF R, For Belt Type RPP
Mi Item #00754449
MFR #W3414M42
Price$610.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W3414M42

QT Power Chain® Sprocket, 42 mm. Belt Width, 14 mm. Pitch, Bushing SF R, For Belt Type RPP
Mi Item #00754449
MFR #W3414M42

Mfr description
W3414M42-SF SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.45/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    42 mm
  • Bore Diameter  
    1/2 in to 2-15/16 in
  • Face Width
    2.09 in
  • Flange Outside Diameter  
    5.86 in
  • For Belt Width
    42 mm
  • Length Through Bore  
    0.5 in
  • Outside Diameter
    5.8600 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.965 in
  • Weight
    7.40 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    SF R
  • Manufacturer Upc Number
    698672593717
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    698672593717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)