Motion
W3414M65

TB WOODS
W3414M65

QT Power Chain® Sprocket, 65 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type RPP
MI ITEM #00754450
MFR #W3414M65
List Price$1,036.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W3414M65

QT Power Chain® Sprocket, 65 mm. Belt Width, 14 mm. Pitch, Bushing EL, For Belt Type RPP
MI ITEM #00754450
MFR #W3414M65

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,036.67/each for your price

Overview

Mfr description
W3414M65-EL SPKT

Specifications

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    65 mm
  • Number Of Teeth
  • Bushing Series
    EL
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3.03 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.965 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    10.60 lbs
  • Manufacturer Upc Number
    698672593724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text