Motion
W3614M20

TB WOODS
W3614M20

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 20 mm Belt Width, 36 Teeth, QD Bushed, SF
MI ITEM #00754453
MFR #W3614M20
Price$489.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W3614M20

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 20 mm Belt Width, 36 Teeth, QD Bushed, SF
MI ITEM #00754453
MFR #W3614M20

Mfr description
W3614M20-SF SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.87/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2.938 in
  • Face Width
    31 in
  • Flange Outside Diameter  
    6.87 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    2 in
  • Outside Diameter
    6.2060 in
  • Pitch
    14 mm
  • Pitch Diameter
    6.316 in
  • Weight
    6.40 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    698672593755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)