Motion
W3814M90

TB WOODS
W3814M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type RPP
MI ITEM #00754461
MFR #W3814M90
List Price$1,207.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W3814M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type RPP
MI ITEM #00754461
MFR #W3814M90

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,207.78/each for your price

Overview

Mfr description
W3814M90-FL SPKT

Specifications

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Number Of Teeth
  • Bushing Series
    FL
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    4.06 in
  • Number Of Hubs
    0
  • Pitch Diameter
    6.667 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    17.70 lbs
  • Manufacturer Upc Number
    698672593830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text