Motion
W4414M20

TB WOODS
W4414M20

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 20 mm Belt Width, 44 Teeth, QD Bushed, E
MI ITEM #00754468
MFR #W4414M20
Price$929.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W4414M20

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 20 mm Belt Width, 44 Teeth, QD Bushed, E
MI ITEM #00754468
MFR #W4414M20

Mfr description
W4414M20-E SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.48/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    31 in
  • Flange Outside Diameter  
    8.34 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    2.62 in
  • Outside Diameter
    7.6100 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.72 in
  • Weight
    12.00 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    698672593908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)