Motion
W4814M20

TB WOODS
W4814M20

QT Power Chain® Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type RPP
Mi Item #00754473
MFR #W4814M20
Price$1,010.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W4814M20

QT Power Chain® Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type RPP
Mi Item #00754473
MFR #W4814M20

Mfr description
W4814M20-E SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,010.58/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    7/8 in to 3-1/2 in
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    8.31 in
  • For Belt Width
    20 mm
  • Hub Diameter
    6.5 in
  • Length Through Bore  
    0.75 in
  • Outside Diameter
    8.3125 in
  • Pitch
    14 mm
  • Pitch Diameter
    8.421 in
  • Weight
    14.70 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672593953
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672593953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)