Motion
W4814M120

TB WOODS
W4814M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type RPP
MI ITEM #00754477
MFR #W4814M120
Price$2,621.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W4814M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type RPP
MI ITEM #00754477
MFR #W4814M120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,621.83/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    120 mm
  • Bore Diameter  
    1 in to 3-1/8 in
  • Face Width
    5.24 in
  • Flange Outside Diameter  
    8.31 in
  • For Belt Width
    120 mm
  • Outside Diameter
    8.3125 in
  • Pitch
    14 mm
  • Pitch Diameter
    8.421 in
  • Weight
    42.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    FL
  • Manufacturer Upc Number
    698672593991
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672593991

Overview

Mfr description
W4814M120-FL SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought