Motion
W5214M42

TB WOODS
W5214M42

QT Power Chain® Sprocket, 42 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type RPP
MI ITEM #00754479
MFR #W5214M42
Price$1,248.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W5214M42

QT Power Chain® Sprocket, 42 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type RPP
MI ITEM #00754479
MFR #W5214M42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,248.13/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    42 mm
  • Bore Diameter  
    7/8 in to 3-1/2 in
  • Face Width
    2.09 in
  • Flange Outside Diameter  
    9.01 in
  • For Belt Width
    42 mm
  • Length Through Bore  
    0.75 in
  • Outside Diameter
    9.0100 in
  • Pitch
    14 mm
  • Pitch Diameter
    9.123 in
  • Weight
    23.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672594011
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    698672594011

Overview

Mfr description
W5214M42-E SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought