Motion
W5214M120

TB WOODS
W5214M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type RPP
MI ITEM #00754482
MFR #W5214M120
Price$5,238.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W5214M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type RPP
MI ITEM #00754482
MFR #W5214M120

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,238.39/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    120 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    5.24 in
  • Flange Outside Diameter  
    9.01 in
  • For Belt Width
    120 mm
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    9.0130 in
  • Pitch
    14 mm
  • Pitch Diameter
    9.123 in
  • Weight
    43.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672594042
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    698672594042

Overview

Mfr description
W5214M120-F SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought