Motion
W6014M65

TB WOODS
W6014M65

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 65 mm Belt Width, 60 Teeth, QD Bushed, F
Mi Item #00754490
MFR #W6014M65
Price$1,658.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W6014M65

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 65 mm Belt Width, 60 Teeth, QD Bushed, F
Mi Item #00754490
MFR #W6014M65

Mfr description
W6014M65-F SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,658.71/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    65 mm
  • Bore Diameter  
    1 to 4 in
  • Face Width
    77 in
  • Flange Outside Diameter  
    11.06 in
  • For Belt Width
    65 mm
  • Length Through Bore  
    3.62 in
  • Outside Diameter
    10.4170 in
  • Pitch
    14 mm
  • Pitch Diameter
    10.527 in
  • Weight
    46.00 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    698672594127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)