Motion
W6014M90

TB WOODS
W6014M90

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 90 mm Belt Width, 60 Teeth, QD Bushed, F
Mi Item #00754491
MFR #W6014M90
Price$2,050.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W6014M90

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 90 mm Belt Width, 60 Teeth, QD Bushed, F
Mi Item #00754491
MFR #W6014M90

Mfr description
W6014M90-F SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,050.09/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    1 to 4 in
  • Face Width
    103 in
  • Flange Outside Diameter  
    11.06 in
  • For Belt Width
    90 mm
  • Length Through Bore  
    3.62 in
  • Outside Diameter
    10.4170 in
  • Pitch
    14 mm
  • Pitch Diameter
    10.527 in
  • Weight
    53.00 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    698672594134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)