Motion
W6014M120

TB WOODS
W6014M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type RPP
MI ITEM #00754492
MFR #W6014M120
List Price$2,758.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W6014M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type RPP
MI ITEM #00754492
MFR #W6014M120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,758.84/each for your price

Overview

Mfr description
W6014M120-F SPKT

Specifications

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    120 mm
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    5.24 in
  • Number Of Hubs
    0
  • Outside Diameter
    10.4200 in
  • Pitch Diameter
    10.527 in
  • For Belt Width
    120 mm
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    60.00 lbs
  • Manufacturer Upc Number
    698672594141
  • UPC_NO
    698672594141
  • Pitch
    14 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text