Motion
W6414M20

TB WOODS
W6414M20

QT Power Chain® Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type RPP
MI ITEM #00754493
MFR #W6414M20
List Price$1,185.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W6414M20

QT Power Chain® Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type RPP
MI ITEM #00754493
MFR #W6414M20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,185.41/each for your price

Overview

Mfr description
W6414M20-E SPKT

Specifications

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.22 in
  • Number Of Hubs
    2
  • Hub Diameter
    6.5 in
  • Pitch Diameter
    11.229 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    23.00 lbs
  • Manufacturer Upc Number
    698672594158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text