Motion
W6414M90

TB WOODS
W6414M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type RPP
MI ITEM #00754496
MFR #W6414M90
Price$2,223.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W6414M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type RPP
MI ITEM #00754496
MFR #W6414M90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,223.47/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    4.06 in
  • Flange Outside Diameter  
    11.12 in
  • For Belt Width
    90 mm
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    11.1200 in
  • Pitch
    14 mm
  • Pitch Diameter
    11.229 in
  • Weight
    60.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672594189
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    64
  • Pulley Construction
    Plain
  • UPC_NO
    698672594189

Overview

Mfr description
W6414M90-F SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought