Motion
W6814M120

TB WOODS
W6814M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type RPP
Mi Item #00754502
MFR #W6814M120
Price$4,742.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W6814M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type RPP
Mi Item #00754502
MFR #W6814M120

Mfr description
W6814M120-J SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,742.20/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    120 mm
  • Bore Diameter  
    1-7/16 in to 4-1/2 in
  • Face Width
    5.24 in
  • Flange Outside Diameter  
    11.82 in
  • For Belt Width
    120 mm
  • Length Through Bore  
    1 in
  • Outside Diameter
    11.8200 in
  • Pitch
    14 mm
  • Pitch Diameter
    11.93 in
  • Weight
    84.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672594240
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    68
  • Pulley Construction
    Plain
  • UPC_NO
    698672594240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)