Motion
W7214M90

TB WOODS
W7214M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type RPP
MI ITEM #00754506
MFR #W7214M90
Price$2,203.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W7214M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type RPP
MI ITEM #00754506
MFR #W7214M90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,203.38/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    4.06 in
  • Flange Outside Diameter  
    12.52 in
  • For Belt Width
    90 mm
  • Hub Diameter
    7.38 in
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    12.5200 in
  • Pitch
    14 mm
  • Pitch Diameter
    12.632 in
  • Weight
    61.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672594288
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Webbed
  • UPC_NO
    698672594288

Overview

Mfr description
W7214M90-F SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought