Motion
W9014M90

TB WOODS
W9014M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type RPP
MI ITEM #00754516
MFR #W9014M90
List Price$2,565.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W9014M90

QT Power Chain® Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type RPP
MI ITEM #00754516
MFR #W9014M90

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,565.00/each for your price

Overview

Mfr description
W9014M90-J SPKT

Specifications

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Number Of Teeth
  • Bushing Series
    J
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    4.06 in
  • Number Of Hubs
    2
  • Hub Diameter
    8 in
  • Pitch Diameter
    15.79 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    67.00 lbs
  • Manufacturer Upc Number
    698672594387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text