Motion
W11214M120

TB WOODS
W11214M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing M, For Belt Type RPP
Mi Item #00754522
MFR #W11214M120
Price$4,423.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W11214M120

QT Power Chain® Sprocket, 120 mm. Belt Width, 14 mm. Pitch, Bushing M, For Belt Type RPP
Mi Item #00754522
MFR #W11214M120

Mfr description
W11214M120-M SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,423.29/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    120 mm
  • Bore Diameter  
    1-15/16 in to 5-1/2 in
  • Face Width
    5.24 in
  • Flange Outside Diameter  
    19.54 in
  • For Belt Width
    120 mm
  • Hub Diameter
    10.5 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    19.5400 in
  • Pitch
    14 mm
  • Pitch Diameter
    19.65 in
  • Weight
    147.00 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    698672594448
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Spoked
  • UPC_NO
    698672594448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)