Motion
W14414M90

TB WOODS
W14414M90

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 90 mm Belt Width, 144 Teeth, QD Bushed, M
Mi Item #00754526
MFR #W14414M90
Price$6,875.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W14414M90

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 14 mm Pitch, 90 mm Belt Width, 144 Teeth, QD Bushed, M
Mi Item #00754526
MFR #W14414M90

Mfr description
W14414M90-M SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,875.09/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    1.938 to 5-1/2 in
  • Face Width
    103 in
  • For Belt Width
    90 mm
  • Length Through Bore  
    6 in
  • Outside Diameter
    25.1540 in
  • Pitch
    14 mm
  • Pitch Diameter
    25.264 in
  • Weight
    202.00 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    144
  • Pulley Construction
    Spoked
  • UPC_NO
    698672594486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)