Motion
5VX490

BROWNING
5VX490

V-Belts - 5VX Section, 5/8 in Top Width, 1 Strand, 49 in Nominal Outside Length, Cogged
Mi Item #00754546
MFR #5VX490
Price$57.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5VX490

V-Belts - 5VX Section, 5/8 in Top Width, 1 Strand, 49 in Nominal Outside Length, Cogged
Mi Item #00754546
MFR #5VX490

Mfr description
5VX490 GRIPBELT
  • Browning 358 Notched Belts are constructed of EPDM material wrapped top and botttom; increased operating temperature range of -60F to 250F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.29/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    49 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    0.47 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Narrow Series - Inch
  • Belt Type
    Gripnotch Notched V-Belts
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Catalog Number
    5VX490
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289038817
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to +230 °F
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    5VX
  • Standards Met
    MPTA IP-20, RMA
  • UPC_NO
    662289038817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)