Motion
5VX570

BROWNING
5VX570

Narrow Gripbelt V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 57 in Nominal Outside Length, Cogged
MI ITEM #00754550
MFR #5VX570
List Price$73.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5VX570

Narrow Gripbelt V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 57 in Nominal Outside Length, Cogged
MI ITEM #00754550
MFR #5VX570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.38/each for your price

Overview

Mfr description
5VX570 GRIPBELT
  • Browning 358 Notched Belts are constructed of EPDM material wrapped top and botttom; increased operating temperature range of -60F to 250F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    1
  • Nominal Outside Length
    57 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    5/8 in
  • Resistance Features
    Oil Resistant
  • Top Width
    5/8 in
  • Material
    EPDM
  • Operating Temperature Range
    -60 to +230 °F
  • Standards Met
    MPTA IP-20, RMA
  • Manufacturer Upc Number
    662289038855
  • UPC_NO
    662289038855
  • Weight
    0.97 lbs
  • Manufacturer Catalog Number
    5VX570
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    Gripnotch Notched V-Belts
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text