Motion
P38-5M-15-1108

DODGE
P38-5M-15-1108

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 15 mm Belt Width, 38 Teeth, Taper Lock Bushed, 1108
Mi Item #00754659
MFR #P38-5M-15-1108
Price$88.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P38-5M-15-1108

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 15 mm Belt Width, 38 Teeth, Taper Lock Bushed, 1108
Mi Item #00754659
MFR #P38-5M-15-1108

Mfr description
P38-5M-15-1108 112468 HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.01/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 1-1/8 in
  • Face Width
    0.89 in
  • Flange Outside Diameter  
    2.613 in
  • For Belt Width
    15 mm
  • Outside Diameter
    2.3360 in
  • Pitch
    5 mm
  • Pitch Diameter
    2.381 in
  • Weight
    0.56 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    38
  • Pulley Construction
    Plain
  • UPC_NO
    782475732760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)