Motion
P72-5M-15-1610

DODGE
P72-5M-15-1610

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 15 mm Belt Width, 72 Teeth, Taper Lock Bushed, 1610
MI ITEM #00754668
MFR #P72-5M-15-1610
Price$196.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P72-5M-15-1610

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 15 mm Belt Width, 72 Teeth, Taper Lock Bushed, 1610
MI ITEM #00754668
MFR #P72-5M-15-1610

Mfr description
P72-5M-15-1610 112477 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.36/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    0.89 in
  • For Belt Width
    15 mm
  • Hub Projection
    0.11 in
  • Outside Diameter
    4.4660 in
  • Pitch
    5 mm
  • Pitch Diameter
    4.511 in
  • Weight
    2.71 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    72
  • Pulley Construction
    Plain
  • UPC_NO
    782475732883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)