Motion
P80-5M-15-1610  HT250 SPKT

DODGE
P80-5M-15-1610 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 15 mm Belt Width, 80 Teeth, Taper Lock Bushed, 1610
MI ITEM #00754669
MFR #P80-5M-15-1610 HT250 SPKT
Price$164.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P80-5M-15-1610 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 15 mm Belt Width, 80 Teeth, Taper Lock Bushed, 1610
MI ITEM #00754669
MFR #P80-5M-15-1610 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.70/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    0.89 in
  • Hub Projection
    0.11 in
  • Outside Diameter
    4.968 in
  • Pitch Diameter
    5.013 in
  • Weight
    3.48 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • UPC_NO
    782475733101

Overview

Mfr description
P80-5M-15-1610 HTD SPKT 112478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought