Motion
P112-5M-15-2012

DODGE
P112-5M-15-2012

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 15 mm Belt Width, 112 Teeth, Taper Lock Bushed, 2012
Mi Item #00754671
MFR #P112-5M-15-2012
Price$191.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P112-5M-15-2012

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 15 mm Belt Width, 112 Teeth, Taper Lock Bushed, 2012
Mi Item #00754671
MFR #P112-5M-15-2012

Mfr description
P112-5M-15-2012 HTD SPKT 112480
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.13/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    0.89 in
  • For Belt Width
    15 mm
  • Hub Projection
    0.36 in
  • Outside Diameter
    6.9730 in
  • Pitch
    5 mm
  • Pitch Diameter
    7.018 in
  • Weight
    8.32 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    112
  • Pulley Construction
    Plain
  • UPC_NO
    782475732982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)