Motion
P48-5M-25-1210  HT250 SPKT

DODGE
P48-5M-25-1210 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 48 Teeth, Taper Lock Bushed, 1210
MI ITEM #00754676
MFR #P48-5M-25-1210 HT250 SPKT
Price$107.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P48-5M-25-1210 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 48 Teeth, Taper Lock Bushed, 1210
MI ITEM #00754676
MFR #P48-5M-25-1210 HT250 SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$107.59/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    3.328 in
  • Outside Diameter
    2.963 in
  • Pitch Diameter
    3.008 in
  • Weight
    1.30 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    782475732968

Overview

Mfr description
P48-5M-25-1210 112487 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought