Motion
P52-5M-25-1210

DODGE
P52-5M-25-1210

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 52 Teeth, Taper Lock Bushed, 1210
Mi Item #00754677
MFR #P52-5M-25-1210
Price$108.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P52-5M-25-1210

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 52 Teeth, Taper Lock Bushed, 1210
Mi Item #00754677
MFR #P52-5M-25-1210

Mfr description
P52-5M-25-1210 112488 HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.71/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    3.566 in
  • For Belt Width
    25 mm
  • Outside Diameter
    3.2130 in
  • Pitch
    5 mm
  • Pitch Diameter
    3.258 in
  • Weight
    1.70 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    782475732555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)