Motion
P64-5M-25-1610  HT250 SPKT

DODGE
P64-5M-25-1610 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 64 Teeth, Taper Lock Bushed, 1610
MI ITEM #00754680
MFR #P64-5M-25-1610 HT250 SPKT
Your Price$158.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P64-5M-25-1610 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 64 Teeth, Taper Lock Bushed, 1610
MI ITEM #00754680
MFR #P64-5M-25-1610 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.26/each(List $187.41)

Overview

Mfr description
P64-5M-25-1610 112491 HTD SPKT

Specifications

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Number Of Teeth
  • Bushing Series
    1610
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.28 in
  • Number Of Hubs
    0
  • Outside Diameter
    3.965 in
  • Pitch Diameter
    4.01 in
  • Pulley Construction
    Plain
  • Weight
    2.53 lbs
  • UPC_NO
    782475733118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text