Motion
P72-5M-25-2012  HT250 SPKT

DODGE
P72-5M-25-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 72 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754682
MFR #P72-5M-25-2012 HT250 SPKT
Your Price$147.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P72-5M-25-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 72 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754682
MFR #P72-5M-25-2012 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.09/each(List $207.83)

Overview

Mfr description
P72-5M-25-2012 112493 HTD SPKT

Specifications

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.28 in
  • Number Of Hubs
    0
  • Outside Diameter
    4.466 in
  • Pitch Diameter
    4.511 in
  • Pulley Construction
    Plain
  • Weight
    3.28 lbs
  • UPC_NO
    782475732708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text