Motion
P112-5M-25-2012  HT250 SPKT

DODGE
P112-5M-25-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 112 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754685
MFR #P112-5M-25-2012 HT250 SPKT
Price$237.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P112-5M-25-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 112 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754685
MFR #P112-5M-25-2012 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.53/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    1.28 in
  • Outside Diameter
    6.973 in
  • Pitch Diameter
    7.018 in
  • Weight
    10.61 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Plain
  • UPC_NO
    782475733064

Overview

Mfr description
P112-5M-25-2012 112496 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought