Motion
P28-8M-20-1108

DODGE
P28-8M-20-1108

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 28 Teeth, Taper Lock Bushed, 1108
Mi Item #00754689
MFR #P28-8M-20-1108
Price$167.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P28-8M-20-1108

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 28 Teeth, Taper Lock Bushed, 1108
Mi Item #00754689
MFR #P28-8M-20-1108

Mfr description
P28-8M-20-1108 112853 HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.28/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 1-1/8 in
  • Face Width
    1.13 in
  • For Belt Width
    20 mm
  • Outside Diameter
    2.7530 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.807 in
  • Weight
    1.22 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    782475674886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)