Motion
P328M20TL

TB WOODS
P328M20TL

Synchronous Plus Taper-Lock® Sprocket, 20 mm. Belt Width, 8 mm. Pitch, Bushing 1210, For Belt Type GT3;RPP
MI ITEM #00754692
MFR #P328M20TL
Your Price$320.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P328M20TL

Synchronous Plus Taper-Lock® Sprocket, 20 mm. Belt Width, 8 mm. Pitch, Bushing 1210, For Belt Type GT3;RPP
MI ITEM #00754692
MFR #P328M20TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$320.68/each(List $368.78)

Overview

Mfr description
P32-8M-20-1210 SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Number Of Teeth
  • Bushing Series
    1210
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.13 in
  • Number Of Hubs
    0
  • Pitch Diameter
    3.208 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    1.30 lbs
  • Manufacturer Upc Number
    698672126151
  • UPC_NO
    698672126151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text