Motion
P36-8M-20-1610  HT250  SPKT

DODGE
P36-8M-20-1610 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 36 Teeth, Taper Lock Bushed, 1610
MI ITEM #00754694
MFR #P36-8M-20-1610 HT250 SPKT
Price$177.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P36-8M-20-1610 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 36 Teeth, Taper Lock Bushed, 1610
MI ITEM #00754694
MFR #P36-8M-20-1610 HT250 SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$177.88/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    3.937 in
  • Outside Diameter
    3.555 in
  • Pitch Diameter
    3.609 in
  • Weight
    1.75 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    782475676170

Overview

Mfr description
P36-8M-20-1610 112857 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text