Motion
P44-8M-20-2012  HT250  SPKT

DODGE
P44-8M-20-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754697
MFR #P44-8M-20-2012 HT250 SPKT
Price$192.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P44-8M-20-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754697
MFR #P44-8M-20-2012 HT250 SPKT

Mfr description
P44-8M-20-2012 112860 HTD SPKT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.96/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    4.764 in
  • Hub Projection
    0.12 in
  • Outside Diameter
    4.357 in
  • Pitch Diameter
    4.411 in
  • Weight
    2.84 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    782475675081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)