Motion
P64-8M-20-2012  HT250  SPKT

DODGE
P64-8M-20-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 64 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754700
MFR #P64-8M-20-2012 HT250 SPKT
Price$364.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P64-8M-20-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 64 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754700
MFR #P64-8M-20-2012 HT250 SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$364.75/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    6.772 in
  • Hub Projection
    0.12 in
  • Outside Diameter
    6.362 in
  • Pitch Diameter
    6.416 in
  • Weight
    7.84 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    64
  • Pulley Construction
    Plain
  • UPC_NO
    782475676545

Overview

Mfr description
P64-8M-20-2012 112863 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text