Motion
P72-8M-20-2012

DODGE
P72-8M-20-2012

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 72 Teeth, Taper Lock Bushed, 2012
Mi Item #00754701
MFR #P72-8M-20-2012
Price$347.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P72-8M-20-2012

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 72 Teeth, Taper Lock Bushed, 2012
Mi Item #00754701
MFR #P72-8M-20-2012

Mfr description
P72-8M-20-2012 112864 HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$347.98/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    7.598 in
  • For Belt Width
    20 mm
  • Hub Projection
    0.12 in
  • Outside Diameter
    7.1640 in
  • Pitch
    8 mm
  • Pitch Diameter
    7.218 in
  • Weight
    10.31 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    72
  • Pulley Construction
    Plain
  • UPC_NO
    782475676613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)